Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

919926

Sigma-Aldrich

TissueFab® bioink 

Crosslinking solution, low endotoxin

Synonym(s):

Calcium chloride solution

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352201
NACRES:
NA.23

Quality Level

description

suitable for 3D bioprinting applications

sterility

sterile-filtered

form

viscous liquid

impurities

≤5 CFU/g Bioburden (Fungal)
≤5 CFU/g Bioburden (Total Aerobic)
<25 EU/mL Endotoxin

color

colorless to light yellow

particle size

0.1 μm

pH

6.5-7.5

application(s)

3D bioprinting

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

TissueFab® - crosslinking solution is 200 mM calcium chloride solution, it is a crosslinking agent for chemical crosslinking of bioinks that contain alginate. Alginate is a naturally occurring anionic polymer typically obtained from brown seaweed, and has been extensively in bioink formulations, due to its biocompatibility, structural similarity with extracellular matrix of living tissues, and mild gelation. The sodium salt of alginic acid can be crosslinked by exposing to the crosslinker solution containing divalent Ca2+ cation.

Packaging

5 x 10ml case pack

Legal Information

TISSUEFAB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

nwg


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Wee et al.
Advanced drug delivery reviews, 31(3), 267-285 (2000-06-06)
There are a variety of both natural and synthetic polymeric systems that have been investigated for the controlled release of proteins. Many of the procedures employed to incorporate proteins into a polymeric matrix can be harsh and often cause denaturation
Kuen Yong Lee et al.
Progress in polymer science, 37(1), 106-126 (2011-11-30)
Alginate is a biomaterial that has found numerous applications in biomedical science and engineering due to its favorable properties, including biocompatibility and ease of gelation. Alginate hydrogels have been particularly attractive in wound healing, drug delivery, and tissue engineering applications

Articles

Bioinks enable 3D bioprinting of tissue constructs for drug screening and transplantation; select suitable bioinks for specific tissue engineering.

Bioinks enable 3D bioprinting of tissue constructs for drug screening and transplantation; select suitable bioinks for specific tissue engineering.

Bioinks enable 3D bioprinting of tissue constructs for drug screening and transplantation; select suitable bioinks for specific tissue engineering.

Bioinks enable 3D bioprinting of tissue constructs for drug screening and transplantation; select suitable bioinks for specific tissue engineering.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service