Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

779393

Sigma-Aldrich

Glass microreactor XXL

with fixing device and rod

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.22

Quality Level

General description

glass Microreactor for continuous flow chemical synthesis in a laboratory environment particularly for liquid/liquid systems

Components

1 Microreactor, type XXL (glass)
1 Holder (PEEK)
1 Rod for holder (stainless steel)

Physical properties

Permissible temperature range:-100 to +250 °C
Permissible pressure range: 6.5 bar at +20 °C
Dimensions:209 x 128 x 8 (20 incl. threads) mm
Inner channel diameter: Max. 2 mm (+/- 10%)
Channel volumes Pre-heating line: 7 mL, each
Mixing section: 1 mL
Residence section: 15 mL
Total volume: 16 mL
Weight: 402 g
Material: Borosilicate glass (Schott Borofloat® 33)
Specific heat conductance: λ_ 1.1 - 1.3 W m-1K-1 (temp. range 25 to 150 °C)
Connections: 1/4" - 28 female
Suitable fittings: PEEK 1/4" - 28 male, Sigma-Aldrich product 671452

Legal Information

Schott is a registered trademark of Schott AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service