Skip to Content
Merck
All Photos(1)

Key Documents

Z777308

Supelco

SRT® SEC-100 (5 µm) HPLC Columns

L × I.D. 15 cm × 4.6 mm, stainless steel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$2,020.00

$2,020.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability


Select a Size

Change View
1 EACH
$2,020.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

$2,020.00

PRICE WITHOUT NATIONAL TAXES

Check Cart for Availability

Product Name

SRT® SEC-100 HPLC Column, 3 μm particle size, pore size 100 Å, L × I.D. 15 cm × 4.6 mm

material

stainless steel hardware

Agency

suitable for USP L59

product line

SRT®

feature

endcapped: no

packaging

pkg of 1 unit

manufacturer/tradename

Sepax 213100-4615

technique(s)

HPLC: suitable

L × I.D.

15 cm × 4.6 mm

matrix

spherical silica particle platform

matrix active group

diol bonding phase

particle size

3 μm

pore size

100 Å pore size

operating pH range

2.5-7.5

separation technique

size exclusion (SEC)

Legal Information

SRT is a registered trademark of Sepax Technologies

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service