Z777131
Proteomix® SCX-NP10 (10 µm) HPLC Columns
L × I.D. 1 cm × 2 mm, stainless steel
About This Item
Recommended Products
product name
Proteomix® SCX-NP10 Strong Cation Exchange Guard Cartridge and Holder, L × I.D. 1 cm × 2 mm, 10 μm particle size, stainless steel
material
stainless steel
Agency
suitable for USP L22
product line
Proteomix®
manufacturer/tradename
Sepax 401NP10-2001C
packaging
1 ea of
parameter
27.5 Mpa max. pressure (4000 psi)
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
1 cm × 2 mm
matrix
spherical PS-DVB
polymeric
matrix active group
sulfonic acid phase
particle size
10 μm
pore size
non-porous
operating pH range
2.0-12.0
separation technique
cation exchange
Looking for similar products? Visit Product Comparison Guide
General description
Proteomix User Manual
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service