Skip to Content
Merck
All Photos(1)

Key Documents

SU860207

Supelco

2in1 KIT, Short thread vial wide opening with short thread polypropylene screw cap

pkg of 100, volume 1.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear glass vial (wide)
red PTFE/white silicone septum
transparent polypropylene cap (with 6 mm center hole)

hardness

55 (Durometer: shore A)

packaging

pkg of 100

availability

not available in USA

O.D.

11.6 mm

diam. × H × I.D.

11.6 mm × 32 mm × 6.0 mm

septum thickness

1.0 mm

volume

1.5 mL

fitting

thread for 9 mm


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service