Skip to Content
Merck
All Photos(1)

Key Documents

SU860044

Supelco

TopSert TPX® autosampler vials

Snap ring vials, clear PMP, with integrated 0.2 mL glass insert

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

clear TPX® polymethylpentene (with integrated 0.2 mL glass insert)
clear glass insert (15 mm tip)

feature

TopSert

packaging

pkg of 100 ea

availability

not available in USA

O.D.

11.6 mm

diam. × H

11.6 mm × 32 mm

volume

0.2 mL

fitting

thread for 11 mm

compatibility

for use with 11 mm snap top seal

Looking for similar products? Visit Product Comparison Guide

Legal Information

TPX is a registered trademark of Mitsui Petrochemical Industries, Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service