K08670470
Kromasil® Silica HPLC Column
5 μm particle size, pore size 60 Å, L × I.D. 100 mm × 30 mm
About This Item
Agency
suitable for USP L3
product line
Kromasil®
manufacturer/tradename
Kromasil® KR60-5-SIL-30X100
availability
available only in USA, Canada and Puerto Rico
technique(s)
HPLC: suitable
L × I.D.
100 mm × 30 mm
matrix active group
silica phase
particle size
5 μm
pore size
60 Å
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service