Skip to Content
Merck
All Photos(1)

Key Documents

G006118

HPLC Analysis of a Protein Mixture on Zenix® SEC-150 versus Zenix® SEC-300, Effect of Pore Size on Resolution

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Zenix SEC-150, 30 cm x 7.8 mm I.D., 3 μm, 150 Å particles (Z777018)
column: Zenix SEC-300, 30 cm x 7.8 mm I.D., 3 μm, 300 Å particles (Z777033)
mobile phase: 150 mM sodium phosphate, pH 7
flow rate: 1 mL/min
column temp.: ambient
detector: UV, 214 nm
injection: 10 μL
sample: protein mixture

suitability

application for HPLC

application(s)

clinical
pharmaceutical (small molecule)

Legal Information

Zenix is a registered trademark of Sepax Technologies

Analyte

Description

    Thyroglobulin from bovine thyroid, powder, ≥90% (agarose gel electrophoresis)
    γ-Globulins from human blood, ≥99% (electrophoresis)
    Ovalbumin (257-264) chicken, ≥97% (HPLC)
    Ribonuclease A from bovine pancreas, ≥70 Kunitz units/mg protein, lyophilized
    4-Aminobenzoic acid, analytical standard

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service