Skip to Content
Merck
All Photos(1)

Documents

G005994

HPLC Analysis of Oligonucleotides on Proteomix® SAX

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Proteomix SAX-NP5, 25 cm x 4.6 mm I.D., 5 μm particles (Z777229)
mobile phase: A: 20 mM Tris, pH 8.0 B: A + 0.5 M NaCl
gradient: 0 - 100% B in 30 minutes
flow rate: 0.5 mL/min
pressure: 1073 psi (74 bar)
column temp.: 25 °C
detector: UV 260 nm
injection: 5 μL
sample: (10 mM each oligonucleotide in water)

suitability

application for HPLC

application(s)

life science and biopharma
pharmaceutical (small molecule)

Legal Information

Proteomix is a registered trademark of Sepax Technologies

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service