G005735
HPLC Analysis of Water Soluble Vitamins on Ascentis® RP-Amide
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis RP-Amide, 15 cm x 4.6 mm I.D., 5 μm particles (565324-U)
mobile phase: 25 mM potassium phosphate monobasic, pH 3.5
flow rate: 1.0 mL/min
column temp.: 30 °C
detector: UV, 230 nm
injection: 10 μL
suitability
application for HPLC
application(s)
vitamins, nutraceuticals, and natural products
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service