Skip to Content
Merck
All Photos(1)

Documents

G005627

LC/MS Analysis of Vaccinium Antioxidants on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm X 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] 0.1% formic acid in water; [B] 0.1% formic acid in 75:25 (v/v) acetonitrile:water; (78:22, A:B)
flow rate: 0.3 mL/min
pressure: 3260 psi (225 bar)
column temp.: 35 °C
detector: ESI(+), TOF
injection: 5 μL
sample: 20 μg/mL in 0.1% formic acid

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

Fruits of the genus Vaccinium are popular sources for anthocyanidin antioxidants. This genus includes the commonly known blueberry, huckleberry, and bilberry.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Delphinidin chloride
    Cyanidin chloride
    Pelargonidin chloride
    Peonidin chloride
    Malvidin chloride

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service