G005621
GC Analysis of FAMEs in Cookies on SP®-2560 after SPE Fractionation using Discovery® Ag-Ion
suitable for GC, application for SPE
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: 1 g of commercially purchased cookies was ground and subjected to acid digestion and alkali hydrolysis followed by methylation as described in AOCS Official Method Ce 1k-09
SPE tube/cartridge: Discovery Ag-Ion SPE tubes, 750 mg/6 mL (54225-U)
condition: 4 mL of acetone; allow solvent to gravity drip completely through tube; discard eluant; 4 mL of hexane; allow solvent to gravity drip completely through tube; discard eluant
sample addition: 1 mL of extract; discard any eluant that drips through tube
elution: (Fraction 1) 6 mL of hexane:acetone (96:4); collect eluant in a fresh container with slight vacuum; ((Fraction 2) 4 mL of hexane: acetone (90:10); collect eluant in a fresh container with slight vacuum;(Fraction 3) 4 mL of 100% acetone; collect eluant in a fresh container with slight vacuum)
eluate post-treatment: evaporate each fraction at room temperature using nitrogen; reconstitute each fraction to 1 mL of hexane
column: SP-2560, 100 m x 0.25 mm I.D., 0.20 μm (24056)
oven: 180 °C
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: hydrogen, 1 mL/min
injection: 1 μL, 10:1 split
liner: 4 mm I.D., split type, single taper wool packed FocusLiner™ design
suitability
application for SPE
application(s)
food and beverages
Analysis Note
Legal Information
SPE tube or plate
analytical column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service