Skip to Content
Merck
All Photos(1)

Key Documents

G005615

HPLC Analysis of Vitamin D2 and D3 on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 15 cm x 2.1 mm I.D., 2.7 μm particles (53825-U)
mobile phase: acetonitrile
flow rate: 0.15 mL/min
column temp.: 35 °C
detector: UV, 290 nm
injection: 10 μL
sample: 10 mg/L each (vitamins D2 and D3) in methanol

suitability

application for HPLC

application(s)

clinical
vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ergocalciferol (D2), analytical standard
    Cholecalciferol (D3), analytical standard

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service