Skip to Content
Merck
All Photos(1)

Key Documents

G005590

GC Analysis of Bergamot Essential Oil on SLB-5ms (10 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 10 m x 0.10 mm I.D., 0.10 μm (28465-U)
oven: 50 °C, 14.0 °C/min to 250 °C
inj. temp.: 300 °C
detector: FID, 300 °C
carrier gas: hydrogen, 57.0 cm/sec, 184.2 kPa
injection: 0.4 μL, 600:1 split
liner: 0.75 mm ID
sample: bergamot oil, diluted 10:1 in hexane

application(s)

flavors and fragrances

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service