G005559
HPLC Analysis of PAHs on SUPELCOSIL™ LC-PAH
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: SUPELCOSIL LC-PAH, 15 cm x 4.6 mm I.D., 5 μm particles (58318)
mobile phase: [A] water, [B] methanol
gradient: 55 to 100% B in 5 min; held at 100%B for 10 min
flow rate: 1.5 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 5 μL
sample: EPA 610 mix
suitability
application for HPLC
application(s)
environmental
Analysis Note
PAHs are traditionally evaluated using an acetonitrile/water gradient. Recently customers are looking for alternatives to this method using a methanol/water gradient due to the risk of an another acetonitrile shortage, solvent costs, and toxicity to the environment. This analysis demostrates the separation using a methanol gradient.
Legal Information
SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC
Analyte
Description
Naphthalene
Acenaphthene
Fluorene
Phenanthrene
Anthracene
Fluoranthene
Pyrene
Benz[a]anthracene solution
Chrysene
Benzo[b]fluoranthene
Benzo[k]fluoranthene
Benzo[a]pyrene
Benzo[ghi]perylene
Indeno[1,2,3-cd]pyrene
See All (14)
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service