Skip to Content
Merck
All Photos(1)

Key Documents

G005535

GC Analysis of Volatiles in Green Arabica Coffee on SUPELCOWAX 10 after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: Arabica coffee beans, green, 2 grams with pre-equilibration of 10 min at 60 °C, the entire process under agitation at 500 rpm
SPME fiber: divinylbenzene/carboxen on polydimethylsiloxane, 50/30 μm (57328-U)
extraction: headspace, 40 min at 60 °C
desorption process: 5 min
column: SUPELCOWAX 10, 30 m × 0.25 mm I.D., 0.25 μm (24079)
oven: 40 °C (5 min), 4 °C/min to 230 °C, 50 °C/min to 280°C (2 min)
inj. temp.: 260 °C
detector: MS (Shimadzu GCMS-QP2010) ionization energy 1.5 kV; mass range: 40-400 amu; scan mode, scan interval : 0.5 sec
MSD interface: 230 °C, source temp. 200 °C
carrier gas: helium, 34.0 cm/s and 40.3 KPa
injection: splitless 5 min, then split ratio 1:20
liner: 0.75 mm i.d.

suitability

application for SPME

application(s)

food and beverages

Legal Information

Analyte

Description

    Butylone hydrochloride
    Mephedrone hydrochloride
    Methylone hydrochloride
    Methedrone hydrochloride

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service