G005411
HPLC Analysis of Epinephrine, Epinastine, and Benzalkonium Chlorides on Ascentis® Express HILIC
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] 50 mM ammonium acetate; [B] acetonitrile; (10:90, A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: ESI(+), XIC m/z 304 & 332 (BAC), 250 (epinastine), 180 (epinephrine)
injection: 10 μL
sample: 10 mg/L ea. in acetonitrile
suitability
application for HPLC
application(s)
pharmaceutical (small molecule)
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service