G004893
GC Analysis of TCEP Test Mix on SLB®-IL100, 80 °C Oven Temp.
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL100, 30 m x 0.25 mm I.D., 0.20 μm (28884-U)
oven: 80 °C
inj. temp.: 250 °C
injection: FID, 250 °C
carrier gas: helium, 30 cm/sec
injection: 1.0 μL 100:1 split
liner: 4 mm I.D., split, cup design
sample: TCEP Test Mix (N08682), each analyte at various concentrations in isooctane
application(s)
petroleum
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service