Skip to Content
Merck
All Photos(1)

Key Documents

G004458

HPLC Analysis of 1-(1-Naphthyl)ethylamine Enantiomers on Astec® CHIROBIOTIC® V2

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: CHIROBIOTIC V2, 25 cm x 4.6 mm I.D., 5 μm particles (15024AST)
mobile phase: [A] methanol; [B] 20 mM ammonium acetate; (90:10, A:B)
flow rate: 1 mL/min
column temp.: 25 °C
detector: UV, 230 nm
injection: 2 μL
sample: 1 mgl/mL in methanol

suitability

application for HPLC

application(s)

chemicals and industrial polymers
pharmaceutical (small molecule)

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    (±)-1-(1-Naphthyl)ethylamine, purum, ≥95.0% (GC)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service