Skip to Content
Merck
All Photos(1)

Key Documents

G004337

HPLC Analysis of Beta-Receptor Agonist Enantiomers on Astec® CHIROBIOTIC® T

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: CHIROBIOTIC T, 25 cm x 4.6 mm, 5 μm particles (12024AST)
mobile phase: 15 mM ammonium formate in methanol
flow rate: 1 mL/min
column temp.: 25 °C
detector: UV, 220 nm

suitability

application for HPLC

application(s)

clinical
forensics and toxicology

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Clenbuterol hydrochloride, ≥95%
    (±)-Metoprolol (+)-tartrate salt, ≥98% (titration), powder
    (±)-Sotalol hydrochloride, ≥98% (TLC), powder
    Atenolol, ≥98% (TLC), powder

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service