Skip to Content
Merck
All Photos(1)

Key Documents

G004011

GC Analysis of Bleed Profiles of GC Septa on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 40 °C (3 min), 15 °C/min to 325 °C (15 min)
inj. temp.: 250 °C
detector: FID, 325 °C
carrier gas: helium, 25 cm/sec constant
injection: 1 μL splitless (1 min)
liner: 4 mm I.D., single taper, unpacked
sample: solvent extracts of septa, dodecane (as an internal standard) added to 100 μg/mL

application(s)

general analytical

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service