G002209
ASTM D3612-96: GC Analysis of Transformer Gas on Carboxen®-1010 PLOT
suitable for GC
About This Item
Recommended Products
technique(s)
gas chromatography (GC): suitable
test parameters
column: Carboxen-1010 PLOT, 30 m x 0.53 mm I.D. (25467)
oven: 35 °C (8.5 min), 24 °C/min to 250 °C
inj. temp.: 200 °C
detector: TCD, 230 °C, Methanizer, 375 °C, and FID, 230 °C in series
carrier gas: argon, 3.0 mL/min
injection: 10.0 μL direct using a sample valve, 150 °C
sample: 9 analytes, each at 500 ppm
application(s)
chemicals and industrial polymers
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service