Skip to Content
Merck
All Photos(1)

Key Documents

G001834

HPLC Analysis of Hemoglobin S on Discovery® BIO PolyMA-SCX, Ion Exchange

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO PolyMA-SCX, 5cm × 4.6mm, 5μm particles (59601-U)
mobile phase: [A] 20 mM sodium phosphate, pH 7.0; [B] 20 mM sodium phosphate, 0.5 M NaCl, pH 7.0
gradient: 0 to 100% B in 30 min. (linear)
flow rate: 0.5 mL/min
column temp.: 25 °C
detector: UV, 280 nm
injection: 10 μL

suitability

application for HPLC

application(s)

life science and biopharma

Analysis Note

Discovery BIO PolyMA-SCX and PolyMA-WAX columns give sharp, efficient peaks for a wide variety of proteins.

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

standard


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service