G001645
GC Analysis of Trace Odors in Drinking Water on Equity-5 after SPME using 50/30 μm DVB/Carboxen/PDMS Fiber
suitable for GC, application for SPME
About This Item
technique(s)
gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable
test parameters
sample/matrix: 25 mL of water containing 25% NaCl and drinking water odors kit (47529-U)
SPME fiber: 2 cm StableFlex coated with 50/30 μm DVB/Carboxen/PDMS (57348-U)
extraction: headspace, 65 °C (30 min)
desorption process: 3 min at 260 °C
column: Equity-5, 30 m × 0.25 mm, 0.25 μm (28089-U)
oven: 60 °C (2 min) to 200 °C at 8 °C/min
flow rate: helium, 37 cm/sec @ 60 °C (1 mL/min constant flow)
inj. temp.: SPME fiber, splitless opened at after 1 min at 50 mL/min
detector: MS, selected ions (SIM) 95, 112, 124, 137, 197; interface at 280 °C
liner: 0.75 mm SPME liner
suitability
application for SPME
application(s)
environmental
food and beverages
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service