Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
FCISI080
Supel™Flash Cartridge Inorganic Sorbent
silica, bed wt. 80g, 230-400 mesh
About This Item
Recommended Products
Product Name
Supel™Flash Cartridge, 40-63 μm, matrix active group silica, bed wt. 80 g, for use with Isco and Analogix flash systems
composition
bed wt., 80 g
Quality Level
packaging
pkg of 12
parameter
50 psi max. pressure
technique(s)
LPLC: suitable
I.D. × L
37 mm × 230 mm
matrix active group
silica
particle size
40-63 μm
pore size
60 Å
compatibility
for use with Isco and Analogix flash systems
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
SupelFlash cartridges are pre-compressed, disposable flash columns containing ultrapure silica, designed to meet your stringent flash purification requirements. Cartridge pre-compression reduces particle interstitial spacing to provide even mass transfer and balanced chemical interaction.
Features Include:
Female luer lock inlet and male slip luer outlet for easy compatibility
8 Bed weights from 4 grams to 330 grams
40-60 um irregular silica
Higher efficiency leading to sharper more symmetric peaks
High yield and sample loading capacity
Reliable, consistent purification performance
Supel Flash Cartridges are Designed For Use in:
ISCO′s CombiFlash, Companion, Retrieve, and OptiX systems;
Analogix′s SimpliFlash, and IntelliFlash and Biotage systems.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What are the volumes of empty Supel™ Flash cartridges?
1 answer-
The following are the approximate fluid volumes of empty SupelTM Flash cartridges. Each cartridge is filled to the bottom of the inner cap. No allowance for frits is included. The volume of the outlet Luer tip fitting is included.Cartridge size Cartridge volume (ml)4 gram 812 gram 2425 gram 5040 gram 7580 gram 150120 gram 220240 gram 440330 gram 605
Helpful?
-
-
Can Supel™ Flash silica cartridges be re-used?
1 answer-
It is not recommended that SupelTM Flash silica cartridges be re-used. There is nothing inherent in the silica that prevents re-use of the cartridges. However, the polypropylene body of the cartridges swells in contact with the solvents commonly used in normal phase separations. Cartridge swelling leads to bed disruption and subsequent poor performance.
Helpful?
-
-
What flash chromatography systems are Supel™ Flash cartridges compatible with?
1 answer-
SupelTM Flash cartridges will fit any system that uses male Luer or male Luer-lok inlet fittings and female Luer outlet fittings. These include the Companion, CombiFlash, CombiFlash Rf, and Retrieve systems by Teledyne ISCO, IntelliFlash and SimpliFlash systems by Analogix, and Isolera systems by Biotage. Only simple adaptation is required to use SupelTM Flash cartridges in Biotage Horizon systems.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service