Skip to Content
Merck
All Photos(1)

Key Documents

CX21005

Supelco

Carboxen® 1005 Carbon Adsorbent

20-45 mesh

Synonym(s):

Carboxen® Adsorbent

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100
NACRES:
SB.54
Pricing and availability is not currently available.

Product Name

CARBOXEN® 1005, 20-45 MESH,

description

Surface pH = 8.0

Quality Level

technique(s)

LPLC: suitable

surface area

750 m2/g

pore size

26 % mesoporosity
27 % macroporosity
47 % microporosity

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

Carboxens are a highly engineered synthetic carbon adsorbent engineered from polymeric precursors. These particles will not plastically deform like resins or generate fines like activated carbon. These materials are shipped and stored dried. These derivatized resins bring value to a wide range of purification applications for removing both small and large molecule impurities. They find use in both gas and liquid phase purifications. Some examples include removal of homogenous catalysts from active pharmaceutical ingredients (API)s, high-risk impurities in biochemical purifications such as host cell proteins from mAbs, removal of toxic heavy metals, purification of chlorinated molecules, and removal of extractables and leachables. Tapered pores result in increased thermodynamic and kinetic properties for both adsorption and desorption. The Carboxens vary in the relative percentage of pore structures (micro, meso, and macro), surface area, and surface pH.

Application

Carboxen® materials are a highly engineered synthetic carbon adsorbent engineered from polymeric precursors. These particles will not plastically deform like resins or generate fines like activated carbon. These materials are shipped and stored dried. These derivatized resins bring value to a wide range of purification applications for removing both small and large molecule impurities. They find use in both gas and liquid phase purifications. Some examples include removal of homogenous catalysts from active pharmaceutical ingredients (API)s, high-risk impurities in biochemical purifications such as host cell proteins from mAbs, removal of toxic heavy metals, purification of chlorinated molecules, and removal of extractables and leachables.

Features and Benefits

Features and Benefits:

  • Spherical
  • Hard (ball pan hardness >98%)
  • Stable up to 400°C
  • High purity
  • Easy to pack
  • Stable over entire pH range
  • Do not create backpressure
  • High osmotic shock stability
  • Tapered pore sizing (from macro- to meso- to micro-)

Other Notes

For more information, please visit: specialty Carbon Adsorbents

Legal Information

Carboxen isa registered trademark of Sigma-Aldrich Co. LLC
Carboxen is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service