Skip to Content
Merck
All Photos(1)

Key Documents

854973

Supelco

Short thread screw cap, 9 mm thread, with liner

blue cap, PTFE/red rubber septum, thickness 1.0 mm, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE/red rubber septum
blue cap

hardness

60 (Durometer: shore A)

packaging

pkg of 1000 ea

thickness

1.0 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service