Skip to Content
Merck
All Photos(1)

Key Documents

854141

Supelco

Vials, 2 mL crimp top, clear glass, 12 x 32 mm

volume 1.5 mL, clear glass, O.D. × H × I.D. 11.6 mm × 32 mm × 4.6 mm, pkg of 1000 ea

Synonym(s):

PK1000 CLEAR CRIMP SEAL VIAL 2ML, STD OPENING

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass

feature

closure type crimp top vial
vial type standard opening

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 4.6 mm

volume

1.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Crimp top vials, which require an 11mm seal, are available in a variety of styles. These vials have a solid glass finish and are available with a 4.6 or 6.0mm ID opening. The larger opening increases the target area for needle penetration. The crimp seals for these vials are available in a variety of colors.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service