Skip to Content
Merck
All Photos(1)

Key Documents

794-0717

GC Analysis of Organophosphorus Pesticides (OP-Pest) on a 5% Phenyl Column after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 50 ppb each in 1.5 mL saturated salt water, pH 7.2
SPME fiber: polydimethylsiloxane, 100 μm (57300-U)
extraction: 20 min immersion with rapid stirring
column: 5% phenyl polysiloxane, 30 m × 0.25 mm I.D., 0.25 μm (Supelco equivalent, SLB-5ms, 28471-U)
oven: 60 °C (1 min) to 300 °C at 12 °C/min, hold 5 min
inj. temp.: splitless (0.75 mm I.D. liner), 270 °C
detector: MS (m/z = 45-400, 0.6sec/scan)
carrier gas: helium, 30 cm/sec

suitability

application for SPME

application(s)

environmental
food and beverages

Analyte

Description

    Phorate
    Disulfoton
    Famphur
    Methyl parathion, analytical standard
    Dimethoate
    Thionazin

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service