66882-U
Empore™ SPE Disks
C8, diam. 47 mm, pk of 20
Synonym(s):
C8, SPE disk, 47 mm
About This Item
Recommended Products
Product Name
Empore™ SPE Disks, matrix active group C8, diam. 47 mm, pk of 20
packaging
pk of 20
Quality Level
manufacturer/tradename
CDS Analytical 98-0604-0214-0
technique(s)
solid phase extraction (SPE): suitable
diam.
47 mm
membrane thickness
0.5 mm
matrix active group
C8
particle size
12 μm
Looking for similar products? Visit Product Comparison Guide
General description
The Empore line of SPE disks comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples. The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk. The disks are ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.
Save Time & Money:
- Reduced SPE Bed Mass = Reduced SPE Solvent & Elution Volumes
- Minimize SPE eluate evaporation time
- Potentially allows for direct injection of the SPE eluate
- Dense & Uniform Extraction Medium = No SPE Channeling and Voiding
- Efficient mass-transfer kinetics allow for faster flow rates
- Eliminate SPE fines improving column and instrument life
Other Notes
- EPA Method 549.2 - Diquat and Paraquat
Legal Information
Disclaimer
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service