Skip to Content
Merck
All Photos(1)

Key Documents

64756

Supelco

Specialty Glass Column

glass coarse frit, PTFE stopcock, inlet joint: SJ, column L × O.D. × I.D. 300 mm × 13 mm × 10.5 mm, 415mm overall

Synonym(s):

LC COL 300MM X 10.5MMID W/FRITSTOPCOCK & INLET JOINT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
Pricing and availability is not currently available.

material

PTFE stopcock
glass coarse frit

Quality Level

Joint

joint: SJ inlet

technique(s)

LPLC: suitable

column L × O.D. × I.D.

300 mm × 13 mm × 10.5 mm, 415mm overall

compatibility

for use with US EPA Protocol

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Described in US EPA Protocol - Fill these columns with appropriate adsorbents when cleaning or drying environmental samples for pesticide or priority pollutant analyses.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service