61874-U
Proteomix® HIC Phenyl-NP5 (5 µm) HPLC Columns
L × I.D. 35 mm × 4.6 mm
About This Item
product name
Proteomix® HIC Phenyl-NP5, 5 μm, NP, L × I.D. 35 mm × 4.6 mm
material
stainless steel hardware
product line
Proteomix®
manufacturer/tradename
Sepax 433NP5-4603
packaging
1 ea of
parameter
6000 psi max. pressure
80 °C max. temp.
technique(s)
HPLC: suitable
L × I.D.
35 mm × 4.6 mm
impurities
<10 ppm metals
matrix
polymeric
polystyrene/divinylbenzene particle platform (Spherical, highly-crossed linked)
matrix active group
phenyl phase
particle size
5 μm
pore size
non-porous
operating pH range
2-12
separation technique
hydrophobic interaction (HIC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
Compatibility
Analysis Note
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service