581519-U
Ascentis® Si (5 µm) HPLC Columns
L × I.D. 2 cm × 4 mm Supelguard Guard Cartridge Kit with 1 Cartridge holder + 1 Guard Cartridge
About This Item
Recommended Products
product name
Ascentis® Si Supelguard Guard Cartridge, Kit, 5 μm particle size, L × I.D. 2 cm × 4 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L3
product line
Ascentis®
feature
endcapped: no
packaging
pkg of 1 kit
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
2 cm × 4 mm
surface area
450 m2/g
matrix
fully porous particle
matrix active group
silica phase
particle size
5 μm
pore size
100 Å pore size
operating pH
2-6
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service