54790-U
LiChrospher® Si-60 (5 µm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
product name
LiChrospher® Si-60 HPLC Column, 5 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L3
product line
LiChrospher®
feature
endcapped: no
manufacturer/tradename
LiChrospher®
packaging
1 ea of
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
700 m2/g
matrix
silica
fully porous particle
matrix active group
silica phase
particle size
5 μm
pore size
60 Å
operating pH
2-7.5
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
Looking for similar products? Visit Product Comparison Guide
guard cartridge
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service