Skip to Content
Merck
All Photos(1)

Key Documents

54035-U

Supelco

Supelclean ENVI-Carb/NH2 SPE Tube

bed A 500 mg (Supelclean ENVI-Carb), bed B 500 mg (Supelclean LC-NH2), volume 6 mL, pk of 30

Synonym(s):

Carbon/NH2 SPE cartidge, 6 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
NACRES:
NB.21
Pricing and availability is not currently available.

material

polypropylene tube

product line

Supelclean

composition

bed A, 500 mg (Supelclean ENVI-Carb)
bed B, 500 mg (Supelclean LC-NH2)

packaging

pk of 30

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

matrix active group

aminopropyl phase
carbon phase

application(s)

food and beverages

separation technique

ion exchange
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Retention Mechanism: Reversed-phase and anion-exchange
Sample Matrix Compatibility: Organic or aqueous solutions

  • Dual layer SPE tube that contains both Supelclean ENVI-Carb (upper layer) & LC-NH2 (lower layer) SPE sorbents (separated by PE frit)
  • Developed to offer superior clean up when conducting multi-residue pesticide analysis from food (e.g. agricultural products, meats, etc.).
  • ENVI-carb has a strong affinity towards planar molecules, and can isolate/remove pigments (e.g., chlorophyll and carotinoids) and sterols commonly present in foods and natural products
  • Supelclean LC-NH2 is an aminopropyl phase that retains fatty acids, organic acids, and some polar pigments and sugars common in food matrices

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

SPE retention mechanism in this case is based on the electrostatic attraction of charged functional groups of the analyte(s) to oppositely charged functional groups on the sorbent.

Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.

Protocols

Normal-phase SPE separates analytes based on polar interaction with sorbents in diverse sample matrices.

Related Content

Solid phase extraction purifies samples for chromatographic analysis, improving data quality and protecting analytical columns.

Questions

  1. Is the Supelclean ENVI-Carb/NH2 SPE Tube Column an activated carbon column as a classification? Or is it a GC/NH2 column?

    1 answer
    1. This is a dual-layer SPE tube containing both Supelclean ENVI-Carb (upper layer) and LC-NH2 (lower layer) SPE sorbents, separated by a polyethylene frit. The ENVI-Carb layer is a carbon surface with a hexagonal ring structure. The LC-NH2 layer is an aminopropyl (5%) monomerically bonded onto carbon.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service