Skip to Content
Merck
All Photos(1)

Documents

507806

Supelco

Cap liner, PTFE

white PTFE, diam. 8 mm, for use with 2 mL vial - standard opening, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE liner
white PTFE

description

Oversized for better sealing ability.

packaging

pkg of 100 ea

diam.

8 mm

compatibility

for use with 2 mL vial - standard opening

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service