50672-U
Hamilton® PRP-C18 (5 µm) HPLC Columns
L × I.D. 250 mm × 2.1 mm, PEEK
About This Item
Recommended Products
Product Name
Hamilton PRP-C18 HPLC Column, 5 μm particle size, L × I.D. 250 mm × 2.1 mm, PEEK
material
PEEK
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
250 mm × 2.1 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
The PRP-C18 is a durable and effective column for general purpose HPLC and especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries. Benefits of the PRP-C18 HPLC Column:
- Excellent mechanical and therma stability (> 100º C)
- Can be regenerated in high acidic or basic concentrations (1 M)
- High-efficiency reversed-phase separations in nearly any mobile phase or pH
- Performs extreme applications not possible with traditional ODS C18
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service