Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
50539-U
Ascentis® Express 90 Å C18 (5 μm) HPLC Columns
L × I.D. 5 mm × 2.1 mm, HPLC Guard Cartridge pkg of 3 ea
About This Item
Recommended Products
Product Name
Ascentis® Express C18, 5 μm Guard Cartridge, 5 μm particle size, L × I.D. 5 mm × 2.1 mm, pkg of 3 ea
material
stainless steel column
Agency
suitable for USP L1
product line
Ascentis®
feature
endcapped
packaging
pkg of 3 ea
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
5 mm × 2.1 mm
surface area
90 m2/g
matrix
superficially porous particle
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
90 Å
operating pH
2-9
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
required but not provided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service