Skip to Content
Merck
All Photos(1)

Documents

503924

Aalborg Digital Mass Flowmeter

flow rate 0-500 mL/min

Synonym(s):

DIGITAL MASS FLOWMETER, 1/4IN, 0-500ML/MIN

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500

description

Calibrated with Helium

manufacturer/tradename

GFM171-06

parameter

0-500 mL/min flow rate

Looking for similar products? Visit Product Comparison Guide

General description

This easy to use instrument can be used to measure gas flow rates for common GC gases. The 1/4” NPT fittings on both the inlet and outlet allows installation in-line to provide continuous measurements. This unit can also be used as hand-held units by attaching a short length of flexible tubing to the inlet.
  • Mode: mass measurements
  • Gases: air, argon/methane, carbon dioxide, helium, hydrogen, and nitrogen
  • Inlet pressure: 1000 psi (69 bar) maximum; optimal operation at 20 psi (1.4 bar)
  • Inlet/outlet: 1/4" compression fittings
  • Accuracy: ± 1.0 % (full scale)
  • Display: digital LCD, tiltable (more than 90°)
  • Power: external battery, charge battery using 110 or 230 VAC charger. Note - both, the battery and power supply should be purchased separately from the flowmeter
  • Input power is 12-26 VDC

Application

It has been used to measure hydrogen produced when aluminum powder reacts with water in a glass reactor.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Study of hydrogen production and storage based on aluminum?water reaction.
Elitzur, Shani, Valery Rosenband, and Alon Gany.
International Journal of Hydrogen Energy, 39.12, 6328-6334 (2014)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service