This is a filter that mounts in a filter assembly. This product is not compatible with AKTA systems. Please contact your regional Technical Service group for a filter recommendation for the specific application.
502790
Frits for Precolumn MicroFilter
PEEK, pore size 0.5 μm
About This Item
Recommended Products
material
PEEK
packaging
pkg of 10 ea
manufacturer/tradename
Upchurch Scientific, Inc A-735X
frit W × D × H
0.045 in. × 0.031 in. × 0.192 in.
pore size
0.5 μm
compatibility
for use with Precolumn Microfilters Assembly
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Hola, necesito comprar un PEEK inline filter para un sistema AKTA, pero dudo de si este producto se corresponde con el que necesito. Se trata del disco que va dentro del filtro (cilindro color crudo) o la pieza cilíndrica en sí misma? Muchas gracias!
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service