50108-U
Inertsil® ODS-2 HPLC Column
5 μm particle size, L × I.D. 25 cm × 4.6 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
eCl@ss:
32110501
Recommended Products
feature
endcapped
manufacturer/tradename
Inertsil®
extent of labeling
18.5% Carbon loading
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
320 m2/g
matrix
octadecyl
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
150 Å
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service