Skip to Content
Merck
All Photos(1)

Documents

29864-U

SGE Needles for RN syringes

volume 500 μL, needle size 23 ga, needle L × O.D. × I.D. 50 mm × 0.63 mm × 0.32 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

feature

replacement needles for 5 μL eVol® syringe

packaging

pkg of 5 ea

manufacturer/tradename

SGE 039110

needle L × O.D. × I.D.

50 mm × 0.63 mm × 0.32 mm

volume

500 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

eVol is a registered trademark of SGE Analytical Science Pty Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service