Skip to Content
Merck
All Photos(1)

Key Documents

29724-U

Supelco

SLB®-1ms Capillary GC Column

L × I.D. 10 m × 0.10 mm, df 0.10 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
SB.54

material

fused silica

Agency

meets requirements for USP G1, G2 and G9

parameter

-60-340 °C temperature (isothermal)
-60-360 °C temperature (programmed)

Beta value

250

df

0.10 μm

technique(s)

GC/MS: suitable
gas chromatography (GC): suitable (fast GC)

L × I.D.

10 m × 0.10 mm

matrix active group

Bonded and crosslinked; poly(dimethyl siloxane) phase

application(s)

petroleum

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: The non-polar dimethyl phase provides a boiling point elution order. The low bleed characteristics, inertness, and durable nature make it the column of choice for many petrochemical appplications, or anywhere a low bleed non-polar column is required.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded and crosslinked
  • Poly(dimethyl siloxane)
Temp. Limits:
  • -60 °C to 340 °C (isothermal) or 360 °C (programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Ryugo Tero et al.
Langmuir : the ACS journal of surfaces and colloids, 27(16), 9662-9665 (2011-07-19)
Hierarchic structure and anomalous diffusion on submicrometer scale were introduced into an artificial cell membrane, and the spatiotemporal dependence of lipid diffusion was visualized on nanostructured oxide surfaces. We observed the lipid diffusion in supported lipid bilayers (SLBs) on step-and-terrace
P Vahmani et al.
Lipids, 51(12), 1427-1433 (2016-11-18)
Human liver cells (HepG2) were cultured with individual trans (t) 18:1 including t6-, t12-, t13-, t14-, t15- and t16-18:1, and retention times of their Δ-9 desaturation products were determined using 100-m biscyanopropyl-polysiloxane and SLB-IL111 columns. Corresponding peaks were found in
Martin D Hürlimann et al.
Journal of colloid and interface science, 297(1), 303-311 (2005-11-23)
We present new NMR techniques to characterize food products that are based on the measurement of two-dimensional diffusion-T2 relaxation and T1-T2 relaxation distribution functions. These measurements can be performed in magnets of modest strength and low homogeneity and do not
Chiho Hamai et al.
Biophysical journal, 92(6), 1988-1999 (2006-12-26)
The formation of supported lipid bilayers (SLBs) on glass from giant unilamellar vesicles (GUVs) was studied using fluorescence microscopy. We show that GUV rupture occurs by at least four mechanisms, including 1), spontaneous rupture of isolated GUVs yielding almost heart-shaped
Frédéric Destaillats et al.
Journal of chromatography. A, 1218(52), 9384-9389 (2011-11-29)
Lipids found in human sebum contain specific fatty acids such as sapienic (cis-6 16:1), cis-8 18:1 and sebaleic (cis-5, cis-8 18:2) acids. These fatty acids belong to the n-10 series and the initial step involved in their synthesis is the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service