Skip to Content
Merck
All Photos(1)

Key Documents

29369-U

Supelco

Center Drain (CD) screw thread vials, heavy wall, with caps and PTFE/silicone septa

volume 3 mL, amber glass vial, without graduations, O.D. × H 20 mm × 46 mm, pkg of 12 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septum
amber glass vial
black polypropylene hole cap

feature

closure type screw top vial

packaging

pkg of 12 ea

O.D. × H

20 mm × 46 mm

volume

3 mL

wall thickness

2.5 mm

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

The CD Vial (Center Draining) has a unique conical interior bottom that allows the contents to completely drain to the center bottom of the vial. Maximum extraction of the contents can be done utilizing either a micropipette or syringe. The heavy wall Center Drain vials are an excellent choice of vials for analysts seeking to increase sample recovery. These vials are manufactured from 2.5 mm wall borosilicate glass tubing that provides a more durable vessel than standard wall vials for lyophilization, derivatization and other small-scale reactions. The sturdy CD Vial with the patented unique conical interior bottom is ideal for many micro applications.
Benefits:
  • Greater sample recovery
  • Economically priced
  • Autoclaveable
  • Temperature range of -70° C to 160° C
  • Vial, cap and septa are pre-assembled

Note: The vials are manufactured from Boroisilicate Type 1 glass to safeguard against a change in the pH of the contents.

Application

  • Library sample storage
  • Lyophilize
  • Centrifugation
  • Micro mixing
  • Extraction
  • Concentrations
  • Derivatization
  • Small scale reactions
··

Legal Information

CD is a trademark of QIS, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service