Skip to Content
Merck
All Photos(1)

Documents

27272-U

Supelco

Screw cap (open-top), polypropylene

black polypropylene cap, for use with 2 mL large opening (6.0 mm) vial with 10-425 thread, pkg of × 1000 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

black polypropylene cap

feature

autoclavable
closure type black polypropylene hole cap

packaging

pkg of × 1000 ea

parameter

135 °C temp. limit

diam. × H

13 mm × 9.5 mm

hole diam.

7 mm

fitting

thread for 10-425

compatibility

for use with 2 mL large opening (6.0 mm) vial with 10-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

These hole caps do not come with septa.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service