Skip to Content
Merck
All Photos(1)

Documents

27227-U

Supelco

Aluminum crimp seal (without septum), silver aluminum

removable center

, diam. 20 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

silver aluminum

packaging

pkg of 100 ea

O.D.

20 mm

diam.

20 mm

compatibility

for use with 20mm crimp seal vial

Looking for similar products? Visit Product Comparison Guide

Application


  • Parallel microwave synthesis of 2-styrylquinazolin-4(3H)-ones in a high-throughput platform using HPLC/GC vials as reaction vessels: This study demonstrates the innovative use of aluminum crimp caps in securing HPLC/GC vials which were utilized as reaction vessels in microwave-assisted parallel synthesis. The use of aluminum crimp caps ensured airtight sealing that is critical in maintaining the integrity of reactive environments, particularly in high-throughput pharmaceutical research settings. This application highlights the effectiveness of aluminum caps in ensuring the stability and reliability of experimental setups, making them indispensable tools in modern pharmaceutical and chemical research labs (Baghbanzadeh M et al., 2009).

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service