Skip to Content
Merck
All Photos(1)

Key Documents

27096-U

Supelco

Septa, PTFE/silicone/PTFE

Septa, PTFE/silicone/PTFE

red PTFE/silicone/red PTFE, diam. × thickness 8 mm × 1.0 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone/red PTFE

description

septum type: double-faced PTFE/silicone

packaging

pkg of 100 ea
pkg of 100 pkg

parameter

250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 1.0 mm

compatibility

for use with screw cap, 8-425 thead

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service