Skip to Content
Merck
All Photos(1)

Documents

23378

Supelco

Borosilicate Glass Fiber Filter

A/E Glass Fiber, pore size 1 μm, O.D. 37 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

circles
glass

Agency

ASTM® D4600
NIOSH 5001,5006,5008,5012,5014,5016,5026,5027,5502,5504
OSHA 31,58

description

Gelman A/E (binder free)

packaging

pkg of 500 ea

O.D.

37 mm

pore size

1 μm
1 μm

application(s)

environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate glass fiber filters are recommended by the US EPA for high volume air sampling to collect atmospheric particles and aerosols since they are binding free agent.

Other Notes

Pads not included.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service