Skip to Content
Merck
All Photos(1)

Key Documents

23377

Supelco

Borosilicate Glass Fiber Filter

A/E Glass Fiber, pore size 1 μm, O.D. 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

circles
glass

description

Gelman A/E (binder free)

packaging

pkg of 500 ea

O.D.

25 mm

pore size

1 μm
1 μm

application(s)

environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Borosilicate Glass Fiber Filters are binding agent-free and are recommended by the US EPA for high volume air sampling to collect atmospheric particles and aerosols.

Other Notes

Pads not included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Nitat Sookrung et al.
Scientific reports, 8(1), 484-484 (2018-01-13)
Insect glutathione S-transferases (GSTs) play important roles in insecticide/drug resistance and stress response. Medically, GSTs of house dust mites (Dermatophagoides pteronyssinus and Blomia tropicalis) and German cockroach (Blattella germanica) are human allergens. In this study, classes, isoforms and B-cell and

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service