22830-U
Parker® ChromGas® Zero Air Generator
Model 1001, 230 volt, output flow, 1000 cc/min
About This Item
feature
output flow 1000 cc/min
Looking for similar products? Visit Product Comparison Guide
General description
- A 0.5 mm coalescing inlet filter removes particles, oil, and water
- A heated catalyst removes hydrocarbons
- A 0.01 mm cellulose fiber outlet filter removes residual particulate material from the product air stream
Features/Benefits
- Eliminates need for expensive gas cylinders
- Compact; requires less than one square foot of bench space
- Can be used anywhere that an electrical supply is available
- Only requires an upstream compressed air source
Maintenance
- Clean the inlet and outlet filters every six months
- Change the inlet and outlet filters every two years
Specifications
- Inlet Pressure: 2-125 psig
- Outlet Purity: <0.1 ppm hydrocarbons (as methane)
- Outlet Pressure: 125 psig
- Outlet Fitting: 1/8 in. compression
- Power Needs: 110 V (60 Hz), or 230 V (50 Hz)
- Shipping Weight (Model 1000 and 1001): 11 lb (5 Kg)
- Shipping Weight (Model 3500 and 3501): 20 lb (9.1 Kg)
- Dimensions (Model 1000 and 1001; H x W x D): 9.75 in. x 5.75 in. x 12 in. (25 cm x 14.7 cm x 30.8 cm)
- Dimensions (Model 3500 and 3501; H x W x D): 12 in. x 6.75 in. x 15 in. (29.2 cm x 17.8 cm x 39.4 cm)
Marks
- CE approved
- UL listed
- CSA listed
- IEC 1010 certified
Application
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service